Motion
TL48L075-2012  DYNA-SYNC SPKT

DODGE
TL48L075-2012 DYNA-SYNC SPKT

113533 Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 48 Tooth, 6.02 in OD, 0.7500 in Belt Width
Mi Item #00712672
MFR #TL48L075-2012 DYNA-SYNC SPKT
Price$228.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TL48L075-2012 DYNA-SYNC SPKT

113533 Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 48 Tooth, 6.02 in OD, 0.7500 in Belt Width
Mi Item #00712672
MFR #TL48L075-2012 DYNA-SYNC SPKT

Mfr description
TL48L075 2012 TIMING PULLEY 113533
  • Positive, non-slip belt drive
  • Suitable for applications over wide speed range, including very slow RPM
  • No lubrication required
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$228.52/each

Specifications

Dimensions

  • Belt Width  
    0.7500 in
  • Bushing Bore Range
    1/2 to 2-1/8 in
  • Face Width
    1 in
  • Flange Outside Diameter  
    6.0156 in
  • Hub Diameter
    3.94 in
  • Hub Projection
    1/4 in
  • Length Through Bore
    1-1/4 in
  • Outside Diameter
    6.02 in
  • Pitch  
    0.3750 in
  • Pitch Diameter  
    5.7300 in
  • Weight
    5.66 lbs

Details

  • Belt Type
    L
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2012
  • Number Of Hubs
    2
  • Number Of Teeth  
    48
  • Pulley Construction
    Plain
  • UPC_NO
    782475088188
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)