Motion
TB48L075
Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 48 Tooth, 5.7 in OD, 0.7500 in Belt Width
Mi Item #00712673
MFR #TB48L075
Price$233.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 48 Tooth, 5.7 in OD, 0.7500 in Belt Width
Mi Item #00712673
MFR #TB48L075

Mfr description
TB48L075 TIMING PULLEY TB
  • Positive slip-proof engagement
  • Wide speed range
  • Constant driven speed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$233.73/each

Specifications

Dimensions

  • Belt Width  
    0.7500 in
  • Bushing Bore Range
    1/2 to 2 in
  • Face Width
    1 in
  • Flange Outside Diameter  
    5.95 in
  • Hub Diameter
    3.9375 in
  • Hub Projection
    0.25
  • Length Through Bore
    1-1/4 in
  • Outside Diameter
    5.7 in
  • Pitch  
    0.3750 in
  • Pitch Diameter  
    5.7300 in
  • Storage Dimension Height
    1.25 in
  • Storage Dimension Length
    5.95 in
  • Storage Dimension Width
    5.95
  • Teeth Face Width
    0.813
  • Weight
    5.50 lbs

Details

  • Belt Type
    L
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2012
  • CAD Drawing
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Hubs
    2
  • Number Of Teeth  
    48
  • Pulley Construction
    Plain
  • UPC_NO
    697950083988
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)