Motion
31H100

TB WOODS
31H100

Timing Belt Pulley - 0.5000 in Pitch, 31 Tooth, 0.5000 to 1.9375 in Bore Dia., 336.77 mm OD, 1.0000 in Belt Width
MI ITEM #00712674
MFR #31H100
List Price$692.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
31H100

Timing Belt Pulley - 0.5000 in Pitch, 31 Tooth, 0.5000 to 1.9375 in Bore Dia., 336.77 mm OD, 1.0000 in Belt Width
MI ITEM #00712674
MFR #31H100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$692.10/each for your price

Overview

Mfr description
31H100 T-PULLEY SD

Specifications

  • Belt Type
    H
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    QD Bushed
  • Belt Section Size
    H
  • Bushing Series
    SD
  • Bore Diameter
  • With Flanges
    With Flanges
  • Pitch Diameter
  • Outside Diameter
    336.77 mm
  • Material
    Cast Iron
  • Length Through Bore
    0.44 in
  • Face Width
    1.31 in
  • Pulley Construction
    Plain
  • Number Of Hubs
    0
  • Hub Diameter
    3.1300 in
  • Hub Projection
    0.9502 in
  • Manufacturer Upc Number
    698672311052
  • UPC_NO
    698672311052
  • Weight
    5.00 lbs
  • Overall Length
    2.2620 in
  • Width
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text