Motion
TB60L075
Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 60 Tooth, 7.132 in OD, 0.7500 in Belt Width
Mi Item #00712676
MFR #TB60L075
Price$268.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 60 Tooth, 7.132 in OD, 0.7500 in Belt Width
Mi Item #00712676
MFR #TB60L075

Mfr description
TB60L075 TIMING PULLEY TB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$268.28/each

Specifications

Dimensions

  • Belt Width  
    0.7500 in
  • Bushing Bore Range
    1/2 to 2 in
  • Face Width
    1 in
  • Hub Diameter
    4.375 in
  • Hub Projection
    0.125
  • Length Through Bore
    1-1/4 in
  • Maximum Bore
    2.0000 in
  • Maximum Bore Size
    2.0000 in
  • Minimum Bore
    0.5000 in
  • Outside Diameter
    7.132 in
  • Pitch  
    0.3750 in
  • Pitch Diameter  
    7.1620 in
  • Storage Dimension Height
    1.25 in
  • Storage Dimension Length
    7.88 in
  • Storage Dimension Width
    7.875
  • Teeth Face Width
    1
  • Weight
    8.89 lbs

Details

  • Belt Type
    L
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2012
  • CAD Drawing
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Hubs
    2
  • Number Of Teeth  
    60
  • Pulley Construction
    Plain
  • UPC_NO
    697950084077
  • With Flanges
    No Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)