Motion
TL84L075-2517  DYNA-SYNC SPKT

DODGE
TL84L075-2517 DYNA-SYNC SPKT

113536 Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 84 Tooth, 0.7500 in Belt Width
MI ITEM #00712679
MFR #TL84L075-2517 DYNA-SYNC SPKT
Your Price$243.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TL84L075-2517 DYNA-SYNC SPKT

113536 Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 84 Tooth, 0.7500 in Belt Width
MI ITEM #00712679
MFR #TL84L075-2517 DYNA-SYNC SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$243.75/each(List $292.50)

Overview

Mfr description
TL84L075 2517 TIMING PULLEY 113536

Specifications

  • Belt Type
    L
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2517
  • With Flanges
    No Flanges
  • Pitch Diameter
  • Bushing Bore Range
    1/2 to 2-11/16 in
  • Length Through Bore
    1-3/4 in
  • Face Width
    1 in
  • Pulley Construction
    Plain
  • Number Of Hubs
    2
  • Hub Diameter
    4.88 in
  • Hub Projection
    1/4 in
  • UPC_NO
    782475576234
  • Weight
    20.69 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text