Motion
TB40L100
Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 40 Tooth, 4.745 in OD, 1.0000 in Belt Width
Mi Item #00712686
MFR #TB40L100
Price$168.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 40 Tooth, 4.745 in OD, 1.0000 in Belt Width
Mi Item #00712686
MFR #TB40L100

Mfr description
TB40L100 TIMING PULLEY TB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$168.14/each

Specifications

Dimensions

  • Belt Width  
    1.0000 in
  • Bushing Bore Range
    1/2 to 2 in
  • Face Width
    1-1/4 in
  • Flange Outside Diameter  
    4.997 in
  • Length Through Bore
    1-1/4 in
  • Outside Diameter
    4.745 in
  • Pitch  
    0.3750 in
  • Pitch Diameter  
    4.7750 in
  • Storage Dimension Height
    1.25 in
  • Storage Dimension Length
    4.997 in
  • Storage Dimension Width
    4.997
  • Teeth Face Width
    1.063
  • Weight
    3.80 lbs

Details

  • Belt Type
    L
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2012
  • CAD Drawing
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Teeth  
    40
  • Pulley Construction
    Plain
  • UPC_NO
    697950083902
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)