Motion
TL48L100-2012  DYNA-SYNC SPKT

DODGE
TL48L100-2012 DYNA-SYNC SPKT

113582 Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 48 Tooth, 6.02 in OD, 1.0000 in Belt Width
MI ITEM #00712687
MFR #TL48L100-2012 DYNA-SYNC SPKT
Your Price$188.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TL48L100-2012 DYNA-SYNC SPKT

113582 Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 48 Tooth, 6.02 in OD, 1.0000 in Belt Width
MI ITEM #00712687
MFR #TL48L100-2012 DYNA-SYNC SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$188.40/each(List $273.18)

Overview

Mfr description
TL48L100 2012 TIMING PULLEY 113582

Specifications

  • Belt Type
    L
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2012
  • With Flanges
    With Flanges
  • Flange Outside Diameter
  • Pitch Diameter
  • Bushing Bore Range
    1/2 to 2-1/8 in
  • Outside Diameter
    6.02 in
  • Length Through Bore
    1-1/4 in
  • Face Width
    1-1/4 in
  • Pulley Construction
    Plain
  • Number Of Hubs
    0
  • UPC_NO
    782475088317
  • Weight
    6.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text