Motion
TL84L100-2517  DYNA-SYNC SPKT

DODGE
TL84L100-2517 DYNA-SYNC SPKT

113585 Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 84 Tooth, 1.0000 in Belt Width
MI ITEM #00712694
MFR #TL84L100-2517 DYNA-SYNC SPKT
List Price$306.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TL84L100-2517 DYNA-SYNC SPKT

113585 Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 84 Tooth, 1.0000 in Belt Width
MI ITEM #00712694
MFR #TL84L100-2517 DYNA-SYNC SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$306.59/each for your price

Overview

Mfr description
TL84L100 2517 TIMING PULLEY 113585

Specifications

  • Belt Type
    L
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2517
  • With Flanges
    No Flanges
  • Pitch Diameter
  • Bushing Bore Range
    1/2 to 2-11/16 in
  • Length Through Bore
    1-3/4 in
  • Face Width
    1-1/4 in
  • Pulley Construction
    Plain
  • Number Of Hubs
    2
  • Hub Diameter
    4.88 in
  • Hub Projection
    0.55 in
  • UPC_NO
    782475576364
  • Weight
    23.24 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text