Motion
TB30H100
Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 30 Tooth, 4.721 in OD, 1.0000 in Belt Width
MI ITEM #00712701
MFR #TB30H100
Price$204.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 30 Tooth, 4.721 in OD, 1.0000 in Belt Width
MI ITEM #00712701
MFR #TB30H100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$204.40/each

Specifications

Dimensions

  • Belt Width  
    1.0000 in
  • Bushing Bore Range
    1/2 to 2 in
  • Face Width
    1-5/16 in
  • Flange Outside Diameter  
    5.005 in
  • Length Through Bore
    1-1/4 in
  • Outside Diameter
    4.721 in
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    4.7750 in
  • Storage Dimension Height
    1.313 in
  • Storage Dimension Length
    5.005 in
  • Storage Dimension Width
    5.005
  • Teeth Face Width
    1.062
  • Weight
    3.90 lbs

Details

  • Belt Type
    H
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2012
  • CAD Drawing
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Hubs
    0
  • Number Of Teeth  
    30
  • Pulley Construction
    Plain
  • UPC_NO
    697950083667
  • With Flanges
    With Flanges

Overview

Mfr description
TB30H100 TIMING PULLEY TB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text