Motion
TB32H100
Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 32 Tooth, 5.039 in OD, 1.0000 in Belt Width
Mi Item #00712703
MFR #TB32H100
Price$207.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 32 Tooth, 5.039 in OD, 1.0000 in Belt Width
Mi Item #00712703
MFR #TB32H100

Mfr description
TB32H100 TIMING PULLEY TB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$207.74/each

Specifications

Dimensions

  • Belt Width  
    1.0000 in
  • Bushing Bore Range
    1/2 to 2-1/2 in
  • Face Width
    1-5/16 in
  • Flange Outside Diameter  
    5.323 in
  • Hub Diameter
    4.4375 in
  • Hub Projection
    0.4375
  • Length Through Bore
    1-3/4 in
  • Outside Diameter
    5.039 in
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    5.0930 in
  • Storage Dimension Height
    2.125 in
  • Storage Dimension Length
    5.5 in
  • Storage Dimension Width
    5.5
  • Teeth Face Width
    1.063
  • Weight
    4.50 lbs

Details

  • Belt Type
    H
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2517
  • CAD Drawing
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Hubs
    2
  • Number Of Teeth  
    32
  • Pulley Construction
    Plain
  • UPC_NO
    697950083759
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)