Motion
TB48H100
Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 48 Tooth, 7.585 in OD, 1.0000 in Belt Width
MI ITEM #00712707
MFR #TB48H100
Price$362.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 48 Tooth, 7.585 in OD, 1.0000 in Belt Width
MI ITEM #00712707
MFR #TB48H100

Mfr description
TB48H100 TIMING PULLEY TB
  • Positive slip proof engagement
  • Wide speed range
  • Constant driven speed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$362.33/each

Specifications

Dimensions

  • Belt Width  
    1.0000 in
  • Bushing Bore Range
    1/2 to 2-1/2 in
  • Face Width
    1-5/16 in
  • Flange Outside Diameter  
    7.867 in
  • Hub Diameter
    4.4375 in
  • Hub Projection
    0.4375
  • Length Through Bore
    1-3/4 in
  • Outside Diameter
    7.585 in
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    7.6390 in
  • Storage Dimension Height
    1.875 in
  • Storage Dimension Length
    8.125 in
  • Storage Dimension Width
    8.125
  • Teeth Face Width
    1.063
  • Weight
    12.10 lbs

Details

  • Belt Type
    H
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2517
  • CAD Drawing
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Hubs
    2
  • Number Of Teeth  
    48
  • Pulley Construction
    Plain
  • UPC_NO
    697950083933
  • With Flanges
    With Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)