Motion
TB60H100
Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 60 Tooth, 9.495 in OD, 1.0000 in Belt Width
Mi Item #00712709
MFR #TB60H100
Price$405.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 60 Tooth, 9.495 in OD, 1.0000 in Belt Width
Mi Item #00712709
MFR #TB60H100

Mfr description
TB60H100 TIMING PULLEY TB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$405.67/each

Specifications

Dimensions

  • Belt Width  
    1.0000 in
  • Bushing Bore Range
    7/8 to 3 in
  • Face Width
    1-5/16 in
  • Hub Diameter
    6.25 in
  • Hub Projection
    0.34375
  • Length Through Bore
    2 in
  • Outside Diameter
    9.495 in
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    9.5490 in
  • Storage Dimension Height
    1.875 in
  • Storage Dimension Length
    9.5625 in
  • Storage Dimension Width
    9.5625
  • Teeth Face Width
    1.3125
  • Weight
    21.90 lbs

Details

  • Belt Type
    H
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3020
  • CAD Drawing
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Hubs
    2
  • Number Of Teeth  
    60
  • Pulley Construction
    Webbed
  • UPC_NO
    697950084022
  • With Flanges
    No Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)