Motion
TL72H100-3020  DYNA-SYNC SPKT

DODGE
TL72H100-3020 DYNA-SYNC SPKT

113637 Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 72 Tooth, 1.0000 in Belt Width
MI ITEM #00712710
MFR #TL72H100-3020 DYNA-SYNC SPKT
Your Price$378.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TL72H100-3020 DYNA-SYNC SPKT

113637 Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 72 Tooth, 1.0000 in Belt Width
MI ITEM #00712710
MFR #TL72H100-3020 DYNA-SYNC SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$378.60/each(List $454.32)

Overview

Mfr description
TL72H100 3020 TIMING PULLEY 113637

Specifications

  • Belt Type
    H
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3020
  • With Flanges
    No Flanges
  • Pitch Diameter
  • Bushing Bore Range
    7/8 to 3-1/4 in
  • Length Through Bore
    2 in
  • Face Width
    1.32 in
  • Pulley Construction
    Plain
  • Number Of Hubs
    2
  • Hub Diameter
    6-1/4 in
  • Hub Projection
    0.34 in
  • UPC_NO
    782475576647
  • Weight
    24.52 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text