Motion
34H100

TB WOODS
34H100

Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 34 Tooth, 2.2500 in Bore Dia., 5.357 in OD, 1.0000 in Belt Width
MI ITEM #00712712
MFR #34H100
Your Price$445.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
34H100

Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 34 Tooth, 2.2500 in Bore Dia., 5.357 in OD, 1.0000 in Belt Width
MI ITEM #00712712
MFR #34H100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$445.52/each(List $512.35)

Overview

Mfr description
34H100 T-PULLEY SK

Specifications

  • Belt Type
    H
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    QD Bushed
  • Belt Section Size
    H
  • Bushing Series
    SK
  • Bore Diameter
  • With Flanges
    With Flanges
  • Flange Outside Diameter
  • Pitch Diameter
  • Bushing Bore Range
    1/2 to 2-5/8 in
  • Outside Diameter
    5.357 in
  • Material
    Cast Iron
  • Length Through Bore
    1-7/8 in
  • Face Width
    1-5/16 in
  • Pulley Construction
    Plain
  • Number Of Hubs
    2
  • Hub Diameter
    3.8800 in
  • Hub Projection
    1.0600 in
  • UPC_NO
    698672311076
  • Weight
    5.50 lbs
  • Overall Length
    2.3722 in
  • Width
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text