Motion
TL84H100-3020  DYNA-SYNC SPKT

DODGE
TL84H100-3020 DYNA-SYNC SPKT

113638 Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 84 Tooth, 1.0000 in Belt Width
Mi Item #00712713
MFR #TL84H100-3020 DYNA-SYNC SPKT
Price$465.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TL84H100-3020 DYNA-SYNC SPKT

113638 Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 84 Tooth, 1.0000 in Belt Width
Mi Item #00712713
MFR #TL84H100-3020 DYNA-SYNC SPKT

Mfr description
TL84H100 3020 TIMING PULLEY 113638
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$465.41/each

Specifications

Dimensions

  • Belt Width  
    1.0000 in
  • Bushing Bore Range
    7/8 to 3-1/4 in
  • Face Width
    1.32 in
  • Hub Diameter
    6-1/4 in
  • Hub Projection
    0.34 in
  • Length Through Bore
    2 in
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    13.3690 in
  • Weight
    28.26 lbs

Details

  • Belt Type
    H
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3020
  • Number Of Hubs
    2
  • Number Of Teeth  
    84
  • Pulley Construction
    Webbed
  • UPC_NO
    782475576012
  • With Flanges
    No Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)