Motion
TL120H150

DODGE
TL120H150

113690 Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 120 Tooth, 1.5000 in Belt Width
Mi Item #00712736
MFR #TL120H150
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TL120H150

113690 Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 120 Tooth, 1.5000 in Belt Width
Mi Item #00712736
MFR #TL120H150

Mfr description
TL120H150 3020 TIMING PULLEY 113690
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width  
    1.5000 in
  • Bushing Bore Range
    7/8 to 3-1/4 in
  • Face Width
    1.86 in
  • Hub Diameter
    6-1/4 in
  • Hub Projection
    0.09 in
  • Length Through Bore
    2 in
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    19.0990 in
  • Weight
    47.56 lbs

Details

  • Belt Type
    H
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3020
  • Number Of Hubs
    2
  • Number Of Teeth  
    120
  • Pulley Construction
    Spoked
  • With Flanges
    No Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)