Motion
TL30H200-2012  DYNA-SYNC SPKT

DODGE
TL30H200-2012 DYNA-SYNC SPKT

113719 Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 30 Tooth, 5.02 in OD, 2.0000 in Belt Width
Mi Item #00712738
MFR #TL30H200-2012 DYNA-SYNC SPKT
Price$268.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TL30H200-2012 DYNA-SYNC SPKT

113719 Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 30 Tooth, 5.02 in OD, 2.0000 in Belt Width
Mi Item #00712738
MFR #TL30H200-2012 DYNA-SYNC SPKT

Mfr description
TL30H200 2012 TIMING PULLEY 113719
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$268.73/each

Specifications

Dimensions

  • Belt Width  
    2.0000 in
  • Bushing Bore Range
    1/2 to 2 in
  • Face Width
    2.34 in
  • Flange Outside Diameter  
    5.0000 in
  • Length Through Bore
    1-1/4 in
  • Outside Diameter
    5.02 in
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    4.7750 in
  • Weight
    6.04 lbs

Details

  • Belt Type
    H
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2012
  • Number Of Hubs
    0
  • Number Of Teeth  
    30
  • Pulley Construction
    Plain
  • UPC_NO
    782475088669
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)