Motion
TB32H200
Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 32 Tooth, 5.039 in OD, 2.0000 in Belt Width
MI ITEM #00712741
MFR #TB32H200
Price$249.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 32 Tooth, 5.039 in OD, 2.0000 in Belt Width
MI ITEM #00712741
MFR #TB32H200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$249.93/each

Specifications

Dimensions

  • Belt Width  
    2.0000 in
  • Bushing Bore Range
    1/2 to 2-1/2 in
  • Face Width
    2-11/32 in
  • Flange Outside Diameter  
    5.323 in
  • Length Through Bore
    1-3/4 in
  • Maximum Bore
    2.5000 in
  • Maximum Bore Size
    2.5000 in
  • Minimum Bore
    0.5000 in
  • Outside Diameter
    5.039 in
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    5.0930 in
  • Storage Dimension Height
    2.5 in
  • Storage Dimension Length
    5.875 in
  • Storage Dimension Width
    5.875
  • Teeth Face Width
    2.094
  • Weight
    8.50 lbs

Details

  • Belt Type
    H
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2517
  • CAD Drawing
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Hubs
    0
  • Number Of Teeth  
    32
  • Pulley Construction
    Plain
  • UPC_NO
    697950083773
  • With Flanges
    With Flanges

Overview

Mfr description
TB32H200 TIMING PULLEY TB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text