Motion
TB60H200
Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 60 Tooth, 9.495 in OD, 2.0000 in Belt Width
MI ITEM #00712747
MFR #TB60H200
Price$480.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 60 Tooth, 9.495 in OD, 2.0000 in Belt Width
MI ITEM #00712747
MFR #TB60H200

Mfr description
TB60H200 TIMING PULLEY TB
  • Positive slip proof engagement
  • Wide speed range
  • Constant driven speed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$480.78/each

Specifications

Dimensions

  • Belt Width  
    2.0000 in
  • Bushing Bore Range
    7/8 to 3 in
  • Face Width
    2-11/32 in
  • Length Through Bore
    2 in
  • Outside Diameter
    9.495 in
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    9.5490 in
  • Storage Dimension Height
    2.5 in
  • Storage Dimension Length
    10.0625 in
  • Storage Dimension Width
    10.0625
  • Teeth Face Width
    2.343
  • Weight
    15.30 lbs

Details

  • Belt Type
    H
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3020
  • CAD Drawing
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Hubs
    2
  • Number Of Teeth  
    60
  • Pulley Construction
    Webbed
  • UPC_NO
    697950084046
  • With Flanges
    No Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)