Motion
TL84H200-3020  DYNA-SYNC SPKT

DODGE
TL84H200-3020 DYNA-SYNC SPKT

113737 Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 84 Tooth, 2.0000 in Belt Width
MI ITEM #00712751
MFR #TL84H200-3020 DYNA-SYNC SPKT
Price$554.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TL84H200-3020 DYNA-SYNC SPKT

113737 Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 84 Tooth, 2.0000 in Belt Width
MI ITEM #00712751
MFR #TL84H200-3020 DYNA-SYNC SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$554.91/each

Specifications

Dimensions

  • Belt Width  
    2.0000 in
  • Bushing Bore Range
    7/8 to 3-1/4 in
  • Face Width
    2.34 in
  • Length Through Bore
    2 in
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    13.3690 in
  • Weight
    35.08 lbs

Details

  • Belt Type
    H
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3020
  • Number Of Hubs
    2
  • Number Of Teeth  
    84
  • Pulley Construction
    Spoked
  • UPC_NO
    782475576425
  • With Flanges
    No Flanges

Overview

Mfr description
TL84H200 3020 TIMING PULLEY 113737

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text