Specifications
Dimensions
- Belt Width2.0000 in
- Bushing Bore Range7/8 to 3-1/4 in
- Face Width2.34 in
- Length Through Bore2 in
- Pitch0.5000 in
- Pitch Diameter19.0990 in
- Weight54.33 lbs
Details
- Belt TypeH
- Bore TypeTaper Lock Bushed
- Bushing Series3020
- Number Of Hubs2
- Number Of Teeth120
- Pulley ConstructionSpoked
- With FlangesNo Flanges
Overview
Mfr description
TL120H200 3020 TIMING PULLEY 113739