Motion
TL30H300-2012  DYNA-SYNC SPKT

DODGE
TL30H300-2012 DYNA-SYNC SPKT

113767 Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 30 Tooth, 5.02 in OD, 3.0000 in Belt Width
MI ITEM #00712759
MFR #TL30H300-2012 DYNA-SYNC SPKT
Price$332.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TL30H300-2012 DYNA-SYNC SPKT

113767 Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 30 Tooth, 5.02 in OD, 3.0000 in Belt Width
MI ITEM #00712759
MFR #TL30H300-2012 DYNA-SYNC SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$332.81/each

Specifications

Dimensions

  • Belt Width  
    3.0000 in
  • Bushing Bore Range
    1/2 to 2-1/8 in
  • Face Width
    3.38 in
  • Flange Outside Diameter  
    5.0000 in
  • Length Through Bore
    1-1/4 in
  • Outside Diameter
    5.02 in
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    4.7750 in
  • Weight
    7.88 lbs

Details

  • Belt Type
    H
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2012
  • Number Of Hubs
    0
  • Number Of Teeth  
    30
  • Pulley Construction
    Plain
  • UPC_NO
    782475088782
  • With Flanges
    With Flanges

Overview

Mfr description
TL30H300 2012 TIMING PULLEY 113767

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text