Motion
TL32H300-2517  DYNA-SYNC SPKT

DODGE
TL32H300-2517 DYNA-SYNC SPKT

113770 Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 32 Tooth, 5.33 in OD, 3.0000 in Belt Width
MI ITEM #00712761
MFR #TL32H300-2517 DYNA-SYNC SPKT
Your Price$355.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TL32H300-2517 DYNA-SYNC SPKT

113770 Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 32 Tooth, 5.33 in OD, 3.0000 in Belt Width
MI ITEM #00712761
MFR #TL32H300-2517 DYNA-SYNC SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$355.99/each(List $414.23)

Overview

Mfr description
TL32H300 2517 TIMING PULLEY 113770

Specifications

  • Belt Type
    H
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2517
  • With Flanges
    With Flanges
  • Flange Outside Diameter
  • Pitch Diameter
  • Bushing Bore Range
    1/2 to 2-11/16 in
  • Outside Diameter
    5.33 in
  • Length Through Bore
    1-3/4 in
  • Face Width
    3.38 in
  • Pulley Construction
    Plain
  • Number Of Hubs
    0
  • UPC_NO
    782475088799
  • Weight
    8.08 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text