Motion
TB48H300
Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 48 Tooth, 7.585 in OD, 3.0000 in Belt Width
Mi Item #00712766
MFR #TB48H300
Price$460.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 48 Tooth, 7.585 in OD, 3.0000 in Belt Width
Mi Item #00712766
MFR #TB48H300

Mfr description
TB48H300 TIMING PULLEY TB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$460.75/each

Specifications

Dimensions

  • Belt Width  
    3.0000 in
  • Bushing Bore Range
    7/8 to 3 in
  • Face Width
    3-3/8 in
  • Flange Outside Diameter  
    7.867 in
  • Length Through Bore
    2 in
  • Maximum Bore
    3.0000 in
  • Maximum Bore Size
    3.0000 in
  • Minimum Bore
    0.9375 in
  • Outside Diameter
    7.585 in
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    7.6390 in
  • Storage Dimension Height
    3.875 in
  • Storage Dimension Length
    8.625 in
  • Storage Dimension Width
    8.625
  • Teeth Face Width
    3.125
  • Weight
    21.10 lbs

Details

  • Belt Type
    H
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3020
  • CAD Drawing
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Hubs
    0
  • Number Of Teeth  
    48
  • Pulley Construction
    Plain
  • UPC_NO
    697950083964
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)