Motion
TB60H300
Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 60 Tooth, 9.495 in OD, 3.0000 in Belt Width
MI ITEM #00712770
MFR #TB60H300
Your Price$587.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 60 Tooth, 9.495 in OD, 3.0000 in Belt Width
MI ITEM #00712770
MFR #TB60H300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$587.63/each(List $705.16)

Overview

Mfr description
TB60H300 TIMING PULLEY TB

Specifications

  • Belt Type
    H
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3020
  • With Flanges
    No Flanges
  • Pitch Diameter
  • Bushing Bore Range
    7/8 to 3 in
  • Outside Diameter
    9.495 in
  • Material
    Cast Iron
  • Length Through Bore
    2 in
  • Face Width
    3-3/8 in
  • Pulley Construction
    Webbed
  • Number Of Hubs
    2
  • UPC_NO
    697950084053
  • Manufacturer Catalog
  • CAD Drawing
  • Weight
    17.30 lbs
  • Storage Dimension Height
    2.5 in
  • Storage Dimension Length
    10.0625 in
  • Storage Dimension Width
    10.0625
  • Teeth Face Width
    3.375

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text