Motion
TL72H300-3020  DYNA-SYNC SPKT

DODGE
TL72H300-3020 DYNA-SYNC SPKT

113784 Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 72 Tooth, 3.0000 in Belt Width
Mi Item #00712771
MFR #TL72H300-3020 DYNA-SYNC SPKT
Price$562.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TL72H300-3020 DYNA-SYNC SPKT

113784 Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 72 Tooth, 3.0000 in Belt Width
Mi Item #00712771
MFR #TL72H300-3020 DYNA-SYNC SPKT

Mfr description
TL72H300 3020 TIMING PULLEY 113784
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$562.95/each

Specifications

Dimensions

  • Belt Width  
    3.0000 in
  • Bushing Bore Range
    7/8 to 3-1/4 in
  • Face Width
    3.38 in
  • Length Through Bore
    2 in
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    11.4590 in
  • Weight
    40.50 lbs

Details

  • Belt Type
    H
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3020
  • Number Of Hubs
    2
  • Number Of Teeth  
    72
  • Pulley Construction
    Webbed
  • UPC_NO
    782475576876
  • With Flanges
    No Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)