Motion
TL22XH200-2517  DYNA-SYNC SPKT

DODGE
TL22XH200-2517 DYNA-SYNC SPKT

113804 Bushing Bore Timing Belt Pulley - 0.8750 in Pitch, 22 Tooth, 6.59 in OD, 2.0000 in Belt Width
MI ITEM #00712779
MFR #TL22XH200-2517 DYNA-SYNC SPKT
Price$576.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TL22XH200-2517 DYNA-SYNC SPKT

113804 Bushing Bore Timing Belt Pulley - 0.8750 in Pitch, 22 Tooth, 6.59 in OD, 2.0000 in Belt Width
MI ITEM #00712779
MFR #TL22XH200-2517 DYNA-SYNC SPKT

Mfr description
TL22XH200 2517 TIMING PULLEY 113804
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$576.56/each

Specifications

Dimensions

  • Belt Width  
    2.0000 in
  • Bushing Bore Range
    1/2 to 2-11/16 in
  • Face Width
    2.56 in
  • Flange Outside Diameter  
    6.5938 in
  • Length Through Bore
    1-3/4 in
  • Outside Diameter
    6.59 in
  • Pitch  
    0.8750 in
  • Pitch Diameter  
    6.1270 in
  • Weight
    10.66 lbs

Details

  • Belt Type
    XH
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2517
  • Number Of Hubs
    0
  • Number Of Teeth  
    22
  • Pulley Construction
    Plain
  • UPC_NO
    782475088850
  • With Flanges
    With Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)