Motion
TL24XH200-3020  DYNA-SYNC SPKT

DODGE
TL24XH200-3020 DYNA-SYNC SPKT

113807 Bushing Bore Timing Belt Pulley - 0.8750 in Pitch, 24 Tooth, 7.28 in OD, 2.0000 in Belt Width
MI ITEM #00712781
MFR #TL24XH200-3020 DYNA-SYNC SPKT
Price$638.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TL24XH200-3020 DYNA-SYNC SPKT

113807 Bushing Bore Timing Belt Pulley - 0.8750 in Pitch, 24 Tooth, 7.28 in OD, 2.0000 in Belt Width
MI ITEM #00712781
MFR #TL24XH200-3020 DYNA-SYNC SPKT

Mfr description
TL24XH200 3020 TIMING PULLEY 113807
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$638.89/each

Specifications

Dimensions

  • Belt Width  
    2.0000 in
  • Bushing Bore Range
    7/8 to 3-1/4 in
  • Face Width
    2.56 in
  • Flange Outside Diameter  
    7.2813 in
  • Length Through Bore
    2 in
  • Outside Diameter
    7.28 in
  • Pitch  
    0.8750 in
  • Pitch Diameter  
    6.6850 in
  • Weight
    11.79 lbs

Details

  • Belt Type
    XH
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3020
  • Number Of Hubs
    0
  • Number Of Teeth  
    24
  • Pulley Construction
    Plain
  • UPC_NO
    782475088867
  • With Flanges
    With Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)