Motion
TB24XH200
Bushing Bore Timing Belt Pulley - 0.8750 in Pitch, 24 Tooth, 6.575 in OD, 2.0000 in Belt Width
Mi Item #00712782
MFR #TB24XH200
Price$651.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Timing Belt Pulley - 0.8750 in Pitch, 24 Tooth, 6.575 in OD, 2.0000 in Belt Width
Mi Item #00712782
MFR #TB24XH200

Mfr description
TB24XH200 TIMING PULLEY TB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$651.47/each

Specifications

Dimensions

  • Belt Width  
    2.0000 in
  • Bushing Bore Range
    7/8 to 3 in
  • Face Width
    2-9/16 in
  • Flange Outside Diameter  
    7.218 in
  • Length Through Bore
    2 in
  • Outside Diameter
    6.575 in
  • Pitch  
    0.8750 in
  • Pitch Diameter  
    6.6850 in
  • Storage Dimension Height
    3.1875 in
  • Storage Dimension Length
    7.3125 in
  • Storage Dimension Width
    7.3125
  • Teeth Face Width
    2.25
  • Weight
    11.50 lbs

Details

  • Belt Type
    XH
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3020
  • CAD Drawing
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Hubs
    0
  • Number Of Teeth  
    24
  • Pulley Construction
    Plain
  • UPC_NO
    697950083469
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)