Motion
TB28XH200
Bushing Bore Timing Belt Pulley - 0.8750 in Pitch, 28 Tooth, 7.689 in OD, 2.0000 in Belt Width
MI ITEM #00712786
MFR #TB28XH200
Your Price$730.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Timing Belt Pulley - 0.8750 in Pitch, 28 Tooth, 7.689 in OD, 2.0000 in Belt Width
MI ITEM #00712786
MFR #TB28XH200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$730.86/each(List $877.03)

Overview

Mfr description
TB28XH200 TIMING PULLEY TB

Specifications

  • Belt Type
    XH
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3535
  • With Flanges
    With Flanges
  • Flange Outside Diameter
  • Pitch Diameter
  • Bushing Bore Range
    1-3/16 to 3-1/2 in
  • Outside Diameter
    7.689 in
  • Material
    Cast Iron
  • Length Through Bore
    3-1/2 in
  • Face Width
    2-9/16 in
  • Pulley Construction
    Plain
  • Number Of Hubs
    2
  • Hub Diameter
    6.5 in
  • Hub Projection
    1
  • UPC_NO
    697950083643
  • Manufacturer Catalog
  • CAD Drawing
  • Weight
    22.00 lbs
  • Storage Dimension Height
    3.875 in
  • Storage Dimension Length
    8.625 in
  • Storage Dimension Width
    8.625
  • Teeth Face Width
    2.25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text