Motion
39H100SK

BROWNING
39H100SK

3513744 Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 39 Tooth, 6.153 in OD, 1.0000 in Belt Width
MI ITEM #00712787
MFR #39H100SK
List Price$1,314.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
39H100SK

3513744 Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 39 Tooth, 6.153 in OD, 1.0000 in Belt Width
MI ITEM #00712787
MFR #39H100SK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,314.62/each for your price

Overview

Mfr description
39H100 SK TIMING PULLEY
  • Constant Speed - No slip; no creep; minimum backlash due to the positive engagement of the belt teeth with the grooves of the sprockets. Light Weight - High horsepower-to-weight ratio makes Browning Gearbelt drives ideal for any application where weight is a factor. Broad depth of product to choose from - Browning offers 5 different sprocket pitches along with a wide range of sprocket and belt widths to accommodate any horsepower requirement. Different Mounting to the shaft - Browning offers the Gearbelt Pulleys in various ways to mount to the shaft; Split Taper & QD Bushing styles, as well as, finished and minimum plain bore.

Specifications

  • Belt Type
    H
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    Bushed Bore
  • Bushing Series
    SK
  • With Flanges
    With Flanges
  • Flange Outside Diameter
  • Pitch Diameter
  • Bushing Bore Range
    1/2 to 2 5/8
  • Outside Diameter
    6.1530 in
  • Material
    Ductile Iron
  • Length Through Bore
    1.7500 in
  • Face Width
    1.3125 in
  • Pulley Construction
    Solid
  • Number Of Hubs
    1
  • Hub Diameter
    3.8750 in
  • Hub Projection
    1.0600 in
  • Manufacturer Catalog Number
    39H100SK
  • Manufacturer Upc Number
    662289351268
  • UPC_NO
    662289351268
  • Manufacturer Product Page
  • CAD Drawing
  • Weight
    7.91 lbs
  • Overall Length
    2.3720 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text