Motion
TL30XH200-3535  DYNA-SYNC SPKT

DODGE
TL30XH200-3535 DYNA-SYNC SPKT

113816 Bushing Bore Timing Belt Pulley - 0.8750 in Pitch, 30 Tooth, 9.31 in OD, 2.0000 in Belt Width
MI ITEM #00712789
MFR #TL30XH200-3535 DYNA-SYNC SPKT
List Price$829.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TL30XH200-3535 DYNA-SYNC SPKT

113816 Bushing Bore Timing Belt Pulley - 0.8750 in Pitch, 30 Tooth, 9.31 in OD, 2.0000 in Belt Width
MI ITEM #00712789
MFR #TL30XH200-3535 DYNA-SYNC SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$829.94/each for your price

Overview

Mfr description
TL30XH200 3535 TIMING PULLEY 113816

Specifications

  • Belt Type
    XH
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3535
  • With Flanges
    With Flanges
  • Flange Outside Diameter
  • Pitch Diameter
  • Bushing Bore Range
    1-3/16 to 3-15/16 in
  • Outside Diameter
    9.31 in
  • Length Through Bore
    3-1/2 in
  • Face Width
    2.56 in
  • Pulley Construction
    Plain
  • Number Of Hubs
    2
  • Hub Diameter
    6-1/2 in
  • Hub Projection
    0.94 in
  • UPC_NO
    782475088898
  • Weight
    26.18 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text