Motion
TB30XH200
Bushing Bore Timing Belt Pulley - 0.8750 in Pitch, 30 Tooth, 8.246 in OD, 2.0000 in Belt Width
MI ITEM #00712790
MFR #TB30XH200
Price$925.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Timing Belt Pulley - 0.8750 in Pitch, 30 Tooth, 8.246 in OD, 2.0000 in Belt Width
MI ITEM #00712790
MFR #TB30XH200

Mfr description
TB30XH200 TIMING PULLEY TB
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$925.54/each

Specifications

Dimensions

  • Belt Width  
    2.0000 in
  • Bushing Bore Range
    1-3/16 to 3-1/2 in
  • Face Width
    2-9/16 in
  • Flange Outside Diameter  
    8.906 in
  • Hub Diameter
    6.5 in
  • Hub Projection
    1
  • Length Through Bore
    3-1/2 in
  • Outside Diameter
    8.246 in
  • Pitch  
    0.8750 in
  • Pitch Diameter  
    8.3560 in
  • Storage Dimension Height
    3.875 in
  • Storage Dimension Length
    10.0625 in
  • Storage Dimension Width
    10.0625
  • Teeth Face Width
    2.25
  • Weight
    27.00 lbs

Details

  • Belt Type
    XH
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3535
  • CAD Drawing
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Hubs
    2
  • Number Of Teeth  
    30
  • Pulley Construction
    Plain
  • UPC_NO
    697950083735
  • With Flanges
    With Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)