Motion
TB48XH200
Bushing Bore Timing Belt Pulley - 0.8750 in Pitch, 48 Tooth, 13.259 in OD, 2.0000 in Belt Width
Mi Item #00712796
MFR #TB48XH200
Price$1,586.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Timing Belt Pulley - 0.8750 in Pitch, 48 Tooth, 13.259 in OD, 2.0000 in Belt Width
Mi Item #00712796
MFR #TB48XH200

Mfr description
TB48XH200 TIMING PULLEY TB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,586.56/each

Specifications

Dimensions

  • Belt Width  
    2.0000 in
  • Bushing Bore Range
    1-7/16 to 4 in
  • Face Width
    2-9/16 in
  • Hub Diameter
    8.5 in
  • Hub Projection
    0.719
  • Length Through Bore
    4 in
  • Maximum Bore
    4.0000 in
  • Maximum Bore Size
    4.0000 in
  • Minimum Bore
    1.4375 in
  • Outside Diameter
    13.259 in
  • Pitch  
    0.8750 in
  • Pitch Diameter  
    13.3690 in
  • Storage Dimension Height
    4 in
  • Storage Dimension Length
    13.259 in
  • Storage Dimension Width
    13.259
  • Teeth Face Width
    2.563
  • Weight
    64.00 lbs

Details

  • Belt Type
    XH
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    4040
  • CAD Drawing
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Hubs
    2
  • Number Of Teeth  
    48
  • Pulley Construction
    Webbed
  • UPC_NO
    697950084008
  • With Flanges
    No Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)