Motion
TB22XH300
Bushing Bore Timing Belt Pulley - 0.8750 in Pitch, 22 Tooth, 6.017 in OD, 3.0000 in Belt Width
MI ITEM #00712808
MFR #TB22XH300
Your Price$796.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Timing Belt Pulley - 0.8750 in Pitch, 22 Tooth, 6.017 in OD, 3.0000 in Belt Width
MI ITEM #00712808
MFR #TB22XH300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$796.83/each(List $996.04)

Overview

Mfr description
TB22XH300 TIMING PULLEY TB

Specifications

  • Belt Type
    XH
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2517
  • With Flanges
    With Flanges
  • Flange Outside Diameter
  • Pitch Diameter
  • Bushing Bore Range
    1/2 to 2-1/2 in
  • Outside Diameter
    6.017 in
  • Material
    Cast Iron
  • Length Through Bore
    1-3/4 in
  • Face Width
    3-5/8 in
  • Pulley Construction
    Plain
  • Number Of Hubs
    0
  • UPC_NO
    697950083384
  • Manufacturer Catalog
  • CAD Drawing
  • Weight
    12.36 lbs
  • Storage Dimension Height
    1.75 in
  • Storage Dimension Length
    6.656 in
  • Storage Dimension Width
    6.656
  • Teeth Face Width
    3.313

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text