Motion
TB24XH300
Bushing Bore Timing Belt Pulley - 0.8750 in Pitch, 24 Tooth, 6.575 in OD, 3.0000 in Belt Width
MI ITEM #00712810
MFR #TB24XH300
Your Price$844.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Timing Belt Pulley - 0.8750 in Pitch, 24 Tooth, 6.575 in OD, 3.0000 in Belt Width
MI ITEM #00712810
MFR #TB24XH300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$844.70/each(List $1,013.64)

Overview

Mfr description
TB24XH300 TIMING PULLEY TB

Specifications

  • Belt Type
    XH
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3020
  • With Flanges
    With Flanges
  • Flange Outside Diameter
  • Pitch Diameter
  • Bushing Bore Range
    7/8 to 3 in
  • Outside Diameter
    6.575 in
  • Material
    Cast Iron
  • Length Through Bore
    2 in
  • Face Width
    3-5/8 in
  • Pulley Construction
    Plain
  • Number Of Hubs
    0
  • UPC_NO
    697950083476
  • Manufacturer Catalog
  • CAD Drawing
  • Weight
    15.30 lbs
  • Storage Dimension Height
    2 in
  • Storage Dimension Length
    7.218 in
  • Storage Dimension Width
    7.218
  • Teeth Face Width
    3.313

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text