Motion
TL26XH300-3020  DYNA-SYNC SPKT

DODGE
TL26XH300-3020 DYNA-SYNC SPKT

113860 Bushing Bore Timing Belt Pulley - 0.8750 in Pitch, 26 Tooth, 7.78 in OD, 3.0000 in Belt Width
MI ITEM #00712811
MFR #TL26XH300-3020 DYNA-SYNC SPKT
Price$951.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TL26XH300-3020 DYNA-SYNC SPKT

113860 Bushing Bore Timing Belt Pulley - 0.8750 in Pitch, 26 Tooth, 7.78 in OD, 3.0000 in Belt Width
MI ITEM #00712811
MFR #TL26XH300-3020 DYNA-SYNC SPKT

Mfr description
TL26XH300 3020 TIMING PULLEY 113860
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$951.70/each

Specifications

Dimensions

  • Belt Width  
    3.0000 in
  • Bushing Bore Range
    7/8 to 3-1/4 in
  • Face Width
    3.63 in
  • Flange Outside Diameter  
    7.7800 in
  • Length Through Bore
    2 in
  • Outside Diameter
    7.78 in
  • Pitch  
    0.8750 in
  • Pitch Diameter  
    7.2410 in
  • Weight
    19.00 lbs

Details

  • Belt Type
    XH
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3020
  • Number Of Hubs
    0
  • Number Of Teeth  
    26
  • Pulley Construction
    Plain
  • UPC_NO
    782475088980
  • With Flanges
    With Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)