Motion
TB26XH300
Bushing Bore Timing Belt Pulley - 0.8750 in Pitch, 26 Tooth, 7.131 in OD, 3.0000 in Belt Width
MI ITEM #00712812
MFR #TB26XH300
Price$1,066.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Timing Belt Pulley - 0.8750 in Pitch, 26 Tooth, 7.131 in OD, 3.0000 in Belt Width
MI ITEM #00712812
MFR #TB26XH300

Mfr description
TB26XH300 TIMING PULLEY TB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,066.54/each

Specifications

Dimensions

  • Belt Width  
    3.0000 in
  • Bushing Bore Range
    7/8 to 3 in
  • Face Width
    3-5/8 in
  • Flange Outside Diameter  
    7.781 in
  • Length Through Bore
    2 in
  • Maximum Bore
    3.0000 in
  • Maximum Bore Size
    3.0000 in
  • Minimum Bore
    0.9375 in
  • Outside Diameter
    7.131 in
  • Pitch  
    0.8750 in
  • Pitch Diameter  
    7.2410 in
  • Storage Dimension Height
    2 in
  • Storage Dimension Length
    7.781 in
  • Storage Dimension Width
    7.781
  • Teeth Face Width
    3.313
  • Weight
    16.66 lbs

Details

  • Belt Type
    XH
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3020
  • CAD Drawing
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Hubs
    0
  • Number Of Teeth  
    26
  • Pulley Construction
    Plain
  • UPC_NO
    697950083568
  • With Flanges
    With Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)