Motion
TB28XH300
Bushing Bore Timing Belt Pulley - 0.8750 in Pitch, 28 Tooth, 7.689 in OD, 3.0000 in Belt Width
Mi Item #00712814
MFR #TB28XH300
Price$1,128.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Timing Belt Pulley - 0.8750 in Pitch, 28 Tooth, 7.689 in OD, 3.0000 in Belt Width
Mi Item #00712814
MFR #TB28XH300

Mfr description
TB28XH300 TIMING PULLEY TB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,128.25/each

Specifications

Dimensions

  • Belt Width  
    3.0000 in
  • Bushing Bore Range
    1-3/16 to 3-1/2 in
  • Face Width
    3-5/8 in
  • Flange Outside Diameter  
    8.343 in
  • Length Through Bore
    3-1/2 in
  • Maximum Bore
    3.5000 in
  • Maximum Bore Size
    3.5000 in
  • Minimum Bore
    1.1875 in
  • Outside Diameter
    7.689 in
  • Pitch  
    0.8750 in
  • Pitch Diameter  
    7.7990 in
  • Storage Dimension Height
    3.625 in
  • Storage Dimension Length
    8.343 in
  • Storage Dimension Width
    8.343
  • Teeth Face Width
    3.313
  • Weight
    22.42 lbs

Details

  • Belt Type
    XH
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3535
  • CAD Drawing
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Hubs
    0
  • Number Of Teeth  
    28
  • Pulley Construction
    Plain
  • UPC_NO
    697950083650
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)