Motion
TB30XH300
Bushing Bore Timing Belt Pulley - 0.8750 in Pitch, 30 Tooth, 8.246 in OD, 3.0000 in Belt Width
MI ITEM #00712816
MFR #TB30XH300
List Price$1,216.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Timing Belt Pulley - 0.8750 in Pitch, 30 Tooth, 8.246 in OD, 3.0000 in Belt Width
MI ITEM #00712816
MFR #TB30XH300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,216.37/each for your price

Overview

Mfr description
TB30XH300 TIMING PULLEY TB

Specifications

  • Belt Type
    XH
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3535
  • With Flanges
    With Flanges
  • Flange Outside Diameter
  • Pitch Diameter
  • Bushing Bore Range
    1-3/16 to 3-1/2 in
  • Outside Diameter
    8.246 in
  • Material
    Cast Iron
  • Length Through Bore
    3-1/2 in
  • Face Width
    3-5/8 in
  • Pulley Construction
    Plain
  • Number Of Hubs
    0
  • UPC_NO
    697950083742
  • Manufacturer Catalog
  • CAD Drawing
  • Weight
    28.33 lbs
  • Maximum Bore
    3.5000 in
  • Maximum Bore Size
    3.5000 in
  • Minimum Bore
    1.1875 in
  • Storage Dimension Height
    3.625 in
  • Storage Dimension Length
    8.906 in
  • Storage Dimension Width
    8.906
  • Teeth Face Width
    3.313

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text