Motion
TL32XH300-3535  DYNA-SYNC SPKT

DODGE
TL32XH300-3535 DYNA-SYNC SPKT

113869 Bushing Bore Timing Belt Pulley - 0.8750 in Pitch, 32 Tooth, 9.52 in OD, 3.0000 in Belt Width
Mi Item #00712817
MFR #TL32XH300-3535 DYNA-SYNC SPKT
Price$953.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TL32XH300-3535 DYNA-SYNC SPKT

113869 Bushing Bore Timing Belt Pulley - 0.8750 in Pitch, 32 Tooth, 9.52 in OD, 3.0000 in Belt Width
Mi Item #00712817
MFR #TL32XH300-3535 DYNA-SYNC SPKT

Mfr description
TL32XH300 3535 TIMING PULLEY 113869
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$953.31/each

Specifications

Dimensions

  • Belt Width  
    3.0000 in
  • Bushing Bore Range
    1-3/16 to 3-15/16 in
  • Face Width
    3.63 in
  • Flange Outside Diameter  
    9.5200 in
  • Length Through Bore
    3-1/2 in
  • Outside Diameter
    9.52 in
  • Pitch  
    0.8750 in
  • Pitch Diameter  
    8.9130 in
  • Weight
    38.25 lbs

Details

  • Belt Type
    XH
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3535
  • Number Of Hubs
    0
  • Number Of Teeth  
    32
  • Pulley Construction
    Plain
  • UPC_NO
    782475089017
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)