Motion
TB32XH300
Bushing Bore Timing Belt Pulley - 0.8750 in Pitch, 32 Tooth, 8.803 in OD, 3.0000 in Belt Width
MI ITEM #00712818
MFR #TB32XH300
Price$1,264.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Timing Belt Pulley - 0.8750 in Pitch, 32 Tooth, 8.803 in OD, 3.0000 in Belt Width
MI ITEM #00712818
MFR #TB32XH300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,264.85/each

Specifications

Dimensions

  • Belt Width  
    3.0000 in
  • Bushing Bore Range
    1-3/16 to 3-1/2 in
  • Face Width
    3-5/8 in
  • Flange Outside Diameter  
    9.437 in
  • Length Through Bore
    3-1/2 in
  • Outside Diameter
    8.803 in
  • Pitch  
    0.8750 in
  • Pitch Diameter  
    8.9130 in
  • Storage Dimension Height
    3.5 in
  • Storage Dimension Length
    9.437 in
  • Storage Dimension Width
    9.437
  • Teeth Face Width
    3.313
  • Weight
    34.81 lbs

Details

  • Belt Type
    XH
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3535
  • CAD Drawing
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Hubs
    0
  • Number Of Teeth  
    32
  • Pulley Construction
    Plain
  • UPC_NO
    697950083834
  • With Flanges
    With Flanges

Overview

Mfr description
TB32XH300 TIMING PULLEY TB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text