Motion
TL40XH300-4040  DYNA-SYNC SPKT

DODGE
TL40XH300-4040 DYNA-SYNC SPKT

113872 Bushing Bore Timing Belt Pulley - 0.8750 in Pitch, 40 Tooth, 11.8 in OD, 3.0000 in Belt Width
MI ITEM #00712819
MFR #TL40XH300-4040 DYNA-SYNC SPKT
Price$1,338.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TL40XH300-4040 DYNA-SYNC SPKT

113872 Bushing Bore Timing Belt Pulley - 0.8750 in Pitch, 40 Tooth, 11.8 in OD, 3.0000 in Belt Width
MI ITEM #00712819
MFR #TL40XH300-4040 DYNA-SYNC SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,338.71/each

Specifications

Dimensions

  • Belt Width  
    3.0000 in
  • Bushing Bore Range
    1-7/16 to 4-7/16 in
  • Face Width
    3.63 in
  • Flange Outside Diameter  
    11.8000 in
  • Hub Diameter
    7-1/2 in
  • Hub Projection
    0.38 in
  • Length Through Bore
    4 in
  • Outside Diameter
    11.8 in
  • Pitch  
    0.8750 in
  • Pitch Diameter  
    11.1410 in
  • Weight
    66.55 lbs

Details

  • Belt Type
    XH
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    4040
  • Number Of Hubs
    2
  • Number Of Teeth  
    40
  • Pulley Construction
    Plain
  • UPC_NO
    782475089024
  • With Flanges
    With Flanges

Overview

Mfr description
TL40XH300 4040 TIMING PULLEY 113872

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text