Motion
TB40XH300
Bushing Bore Timing Belt Pulley - 0.8750 in Pitch, 40 Tooth, 11.031 in OD, 3.0000 in Belt Width
MI ITEM #00712820
MFR #TB40XH300
Your Price$1,410.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Timing Belt Pulley - 0.8750 in Pitch, 40 Tooth, 11.031 in OD, 3.0000 in Belt Width
MI ITEM #00712820
MFR #TB40XH300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,410.30/each(List $1,762.88)

Overview

Mfr description
TB40XH300 TIMING PULLEY TB

Specifications

  • Belt Type
    XH
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    4040
  • With Flanges
    With Flanges
  • Flange Outside Diameter
  • Pitch Diameter
  • Bushing Bore Range
    1-7/16 to 4 in
  • Outside Diameter
    11.031 in
  • Material
    Cast Iron
  • Length Through Bore
    4 in
  • Face Width
    3-5/8 in
  • Pulley Construction
    Plain
  • Number Of Hubs
    2
  • Hub Diameter
    7.75 in
  • Hub Projection
    0.375
  • UPC_NO
    697950083926
  • Manufacturer Catalog
  • CAD Drawing
  • Weight
    61.99 lbs
  • Storage Dimension Height
    4 in
  • Storage Dimension Length
    11.031 in
  • Storage Dimension Width
    11.031
  • Teeth Face Width
    3.313

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text