Motion
TL48XH300-4040  DYNA-SYNC SPKT

DODGE
TL48XH300-4040 DYNA-SYNC SPKT

113873 Bushing Bore Timing Belt Pulley - 0.8750 in Pitch, 48 Tooth, 3.0000 in Belt Width
MI ITEM #00712821
MFR #TL48XH300-4040 DYNA-SYNC SPKT
List Price$1,673.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TL48XH300-4040 DYNA-SYNC SPKT

113873 Bushing Bore Timing Belt Pulley - 0.8750 in Pitch, 48 Tooth, 3.0000 in Belt Width
MI ITEM #00712821
MFR #TL48XH300-4040 DYNA-SYNC SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,673.27/each for your price

Overview

Mfr description
TL48XH300 4040 TIMING PULLEY 113873

Specifications

  • Belt Type
    XH
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    4040
  • With Flanges
    No Flanges
  • Pitch Diameter
  • Bushing Bore Range
    1-7/16 to 4-7/16 in
  • Length Through Bore
    4 in
  • Face Width
    3.63 in
  • Pulley Construction
    Plain
  • Number Of Hubs
    2
  • Hub Diameter
    8-1/2 in
  • Hub Projection
    0.19 in
  • UPC_NO
    782475089031
  • Weight
    69.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text