Motion
TB48XH300
Bushing Bore Timing Belt Pulley - 0.8750 in Pitch, 48 Tooth, 13.259 in OD, 3.0000 in Belt Width
MI ITEM #00712822
MFR #TB48XH300
List Price$1,877.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Timing Belt Pulley - 0.8750 in Pitch, 48 Tooth, 13.259 in OD, 3.0000 in Belt Width
MI ITEM #00712822
MFR #TB48XH300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,877.47/each for your price

Overview

Mfr description
TB48XH300 TIMING PULLEY TB

Specifications

  • Belt Type
    XH
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    4040
  • With Flanges
    No Flanges
  • Pitch Diameter
  • Bushing Bore Range
    1-7/16 to 4 in
  • Outside Diameter
    13.259 in
  • Material
    Cast Iron
  • Length Through Bore
    4 in
  • Face Width
    3-5/8 in
  • Pulley Construction
    Webbed
  • Number Of Hubs
    2
  • Hub Diameter
    8.5 in
  • Hub Projection
    0.188
  • UPC_NO
    697950084015
  • Manufacturer Catalog
  • CAD Drawing
  • Weight
    63.06 lbs
  • Maximum Bore
    4.0000 in
  • Maximum Bore Size
    4.0000 in
  • Minimum Bore
    1.4375 in
  • Storage Dimension Height
    4 in
  • Storage Dimension Length
    13.259 in
  • Storage Dimension Width
    13.259
  • Teeth Face Width
    3.625

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text