Motion
42H100

TB WOODS
42H100

Timing Sprocket, 1 in. Belt Width, 1/2 in. Pitch, Bushing SK, For Belt Type H
Mi Item #00712857
MFR #42H100
Price$755.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
42H100

Timing Sprocket, 1 in. Belt Width, 1/2 in. Pitch, Bushing SK, For Belt Type H
Mi Item #00712857
MFR #42H100

Mfr description
42H100 T-PULLEY SK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$755.57/each

Specifications

Dimensions

  • Belt Width  
    1.0000 in
  • Bushing Bore Range
    1/2 to 2-5/8 in
  • Face Width
    1-5/16 in
  • Flange Outside Diameter  
    6.7700 in
  • For Belt Width
    1.0000 in
  • Length Through Bore
    1-7/8 in
  • Outside Diameter
    6.631 in
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    6.6840 in
  • Weight
    9.50 lbs

Details

  • Belt Type
    H
  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Material
    Cast Iron
  • Number Of Hubs
    2
  • Number Of Teeth  
    42
  • Pulley Construction
    Plain
  • UPC_NO
    698672311137
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)