Motion
46H100

TB WOODS
46H100

Timing Sprocket, 1 in. Belt Width, 1/2 in. Pitch, Bushing SK, For Belt Type H
MI ITEM #00712858
MFR #46H100
Your Price$1,070.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
46H100

Timing Sprocket, 1 in. Belt Width, 1/2 in. Pitch, Bushing SK, For Belt Type H
MI ITEM #00712858
MFR #46H100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,070.71/each(List $1,214.48)

Overview

Mfr description
46H100 T-PULLEY SK

Specifications

  • Belt Type
    H
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Bore Diameter
  • With Flanges
    With Flanges
  • Flange Outside Diameter
  • Pitch Diameter
  • Outside Diameter
    7.2700 in
  • Material
    Cast Iron
  • Length Through Bore
    0.5 in
  • Face Width
    1.31 in
  • Pulley Construction
    Plain
  • Number Of Hubs
    0
  • Manufacturer Upc Number
    698672311168
  • UPC_NO
    698672311168
  • Weight
    11.80 lbs
  • For Belt Width
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text