1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
420XL025
XL, 0.2000 in Pitch, 42.0000 in Pitch Length, 0.2500 in Width, 210 Teeth, Polymer Material
MI ITEM #
00712902
MFR #
420XL025
Price
$14.63
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
TIMKEN BELTS (CARLISLE) 420XL025
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
420XL025
XL, 0.2000 in Pitch, 42.0000 in Pitch Length, 0.2500 in Width, 210 Teeth, Polymer Material
MI ITEM #
00712902
MFR #
420XL025
Mfr description
420XL025 Synchro-Cog Timing Belt
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$14
.63
/each
Add to Cart
Specifications
Dimensions
Overall
Width
0.2500 in
Pitch
0.2000 in
Pitch Length
42.0000 in
Details
Belt Type
XL
Material
Polymer
Number Of
Teeth
210
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items