1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONTINENTAL
2630V395
Variable Speed Belt - 1.6250 in Top Width, 39.5 in Pitch Length, 0.4300 in Overall Height
Mi Item #
00713056
MFR #
2630V395
Price
$203.27
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Multi-Speed Belt
CONTINENTAL 2630V395
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTINENTAL
2630V395
Variable Speed Belt - 1.6250 in Top Width, 39.5 in Pitch Length, 0.4300 in Overall Height
Mi Item #
00713056
MFR #
2630V395
Mfr description
2630V395-S CONTI V VARISPEED SUPREME
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$203
.27
/each
Add to Cart
Specifications
Dimensions
Groove Angle
30 °
Overall
Height
0.4300 in
Pitch Length
39.5 in
Top
Width
1.6250 in
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items